Skip Content

Label Printer Kit,White/Gray,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer Kit, White/Gray, Plastic

Price $91.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M298
  • Mfr. Model # PT D200
  • UNSPSC # 44102405
  • Catalog Page # 2154
  • Shipping Weight 2.26 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPortable Labeling System
  • Print TypeNormal, Bold, Outline, Shadow, Italic, Italic Bold, Italic Outline, Italic Shadow, Vertical, Solid
  • Tape Width3.5, 6, 9, 12mm
  • Tape LengthUp to 26-1/4 ft.
  • ColorWhite/Gray
  • MaterialPlastic
  • PrintheadThermal
  • Font SizeSmall, Medium, Large
  • Max. Lines of Print2
  • Battery Size(6) AAA
  • For Use WithTZe
  • Display(1) Line LCD, (15) Characters
  • Overall Length6"
  • Overall Width6-1/2"
  • Overall Height2-5/7"
  • Includes(1) 1/2" (12mm) x 13.1 ft. (4m) Black On White Laminated TZe Starter Tape, User's Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Label Writers and Printers
Easy-to-Use Label Maker
Desktop label maker features easy, 1-touch keys and graphical display, 8 fonts, Deco Mode and Name Badge designs, and stores up to 30 favorite labels. Uses laminated TZes tapes up to 12mm wide and operates on 6 AAA batteries or AC adapter (neither is included).

Alternate Products

Alternate Search Terms


Rated 4 out of 5 by 89reviewers.
Rated 5 out of 5 by Great Labeler Does exactly what I ordered if for. I haven't yet used all the features but I'll get to it. Great for the money. August 23, 2015
Rated 3 out of 5 by This may a good labeler . . . but obviously, the instructions were first in English, translated into Chinese for the manufacturer, and then translated back into English! The instructions are almost unuseable! Who ever wrote these, doesn't use the labeler. August 19, 2015
Rated 4 out of 5 great purchase I have used this product on various surfaces with excellent results.The only drawback is that when you use it stand alone, with just batteries, the unit discharges to quickly.I only got three labels created so I suggest people buy the 120 volt adapter.Using the adapter is a little problematic when you are in a field, I have to pre plan my needs . August 17, 2015
Rated 4 out of 5 Very useful, but.... As always, I love my new Brother's Label maker, but the manual still sucks. I find it very difficult, not intuitive to navigate between functions, thus not very time use efficient. I really like the labels I make as does my daughter. I always have. I have said to myself, "I will write my own manual." I have just been too busy, again. August 6, 2015
Rated 3 out of 5 by "easy to use" slightly misleading Even though I am a senior citizen, I can manage most of the electric wonders of today.The PT-D200 has quite frankly taxed my patience trying to get the required results---using a lot of tape in the learning process! August 2, 2015
Rated 3 out of 5 by Works well, but..... Don't use it much because it wastes too much tape between labels. Using "paste-ups" with Scotch Tepe instead. August 1, 2015
Rated 4 out of 5 by This is a very good product This is a very good product with many possibilities to be used for. But the Price of supplies ( label tapes ) are expensive. July 19, 2015
Rated 2 out of 5 by So much Waste! Wastes a ton of tape. It prints out more blank than type. July 12, 2015
  • 2015-09-04T19:40:25.195-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_89, tr_89
  • loc_en_US, sid_23M298, prod, sort_default
2 3 4next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.