Skip Content

Label Printer Kit,Gray/Black,Plastic close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer Kit, Gray/Black, Plastic

Clearance Price $314.00 / each

Price $331.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M299
  • Mfr. Model # PT18RKT
  • UNSPSC # 44102405
  • Catalog Page # N/A
  • Shipping Weight 5.1 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPC Connectable Labeling System
  • Print TypeNormal, Bold, Outline, Shadow, Italic, Italic Bold, Italic Outline, Italic Shadow
  • Tape Width6, 9, 12, 18mm
  • Tape LengthUp to 26-1/4 ft.
  • ColorGray/Black
  • MaterialPlastic
  • PrintheadThermal
  • Font Size6, 9, 12, 18, 24, 36, 42
  • Max. Lines of Print5
  • Battery SizeNi-MH Rechargeable Battery Pack
  • For Use WithHG, HGe, TZ and TZe
  • Display(2) Lines LCD, (15) Characters
  • Overall Length2"
  • Overall Width6"
  • Overall Height4-4/5"
  • StandardsCode 39, I-2/5, UPC-A, UPC-E, EAN13, EAN8, CODABAR (NW-7), Code 128, EAN128, ISBN-2, ISBN 5, PDF417
  • Includes(1) 1/3" (9mm) x 26.2ft (8m) Black On White Extra Strength Adhesive Laminated TZe Tape, (1) 2/3" (18mm) x 26.2ft (8m) Flexible ID Laminated TZe Tape, USB Cable, CD Containing P-Touch Editor Software, Printer Drivers, User's Guide, Carrying Case, Rechargeable Battery, Charging Cradle, AC Adapter (AD-18)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Compact Rechargeable Label Printer
Can be used a compact stand-alone labeling system or as a portable lable printer to print durable, laminated labels up to 18mm wide. Complete labeling system also includes 2 full-length laminated TZe tapes, a rechargeable battery, and a carrying case.
Label Writers and Printers

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.