Skip Content

Label Printer,Gray/Black,Polyester close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer, Gray/Black, Polyester

Price $608.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 23M302
  • Mfr. Model # PT9800PCN
  • UNSPSC # 44102405
  • Catalog Page # 2154
  • Shipping Weight 6.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Printer
  • Tape Width3.5, 6, 9, 12, 18, 24, 36mm
  • Tape LengthUp to 26-1/4 ft.
  • ColorGray/Black
  • MaterialPolyester
  • PrintheadThermal
  • Font SizeScalable
  • Max. Lines of PrintUnlimited
  • For Use WithHG, HGe, TZ and TZe
  • Overall Length7-3/5"
  • Overall Width4-3/5"
  • Overall Height5-1/2"
  • StandardsCode 39, ITF (I-2/5), UPC-A, UPC-E, EAN8, EAN13, CODABAR (NW-7), Code 128, UCC/EAN128, ISBN-2, ISBN-5, GS1 DataBar (RSS), 2-Dimensional: PDF417
  • Includes(1) 1" (24mm) x 26.2 ft. (8m) Black On White Laminated HG Tape, USB Interface Cable, P-Touch Editor Software and Printer Drivers, AC Adapter, User Guide
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Details

Label Writers and Printers
Desktop Barcode and Label Printers
These small footprint printers come as complete solutions that include a laminating label printer, label design and print software, and HGe tape. Using HGe tape, printers produce glossy laminated labels up to 36mm wide, at 360 dpi resolution, up to 3.1ips and feature a built-in automatic cutter. Can also use HG, TZ, and TZe tape (not included).

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.