Skip Content

Label Printer Kit,6-1/2 In. W,180 dpi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Label Printer Kit, 6-1/2 In. W, 180 dpi

Clearance Price $152.55 / each

Price $169.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13C583
  • Mfr. Model # PT-2030VP
  • UNSPSC # 55121611
  • Catalog Page # N/A
  • Shipping Weight 5.35 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Printer Kit
  • Print TypeNormal, Bold, Outline, Shadow, Solid, Italic, Italic Bold, Italic Outline, Italic Shadow, Italic Solid, Vertical
  • Tape Width1/8, 1/4, 3/8, 1/2, 3/4"
  • Tape Length26-1/4 ft.
  • ColorBlack/White
  • MaterialPolystyrene
  • PrintheadThermal
  • Font Size7 (Auto, 6, 9, 12, 18, 24, 36, 42)
  • Max. Lines of Print5
  • Battery Size(6) AA
  • Voltage115VAC
  • For Use WithAll TZ and TZe Tapes Except 1" and 1-3/8"
  • Display(2) Line Graphical, (16) Characters
  • Overall Length8-1/2"
  • Overall Width6-1/2"
  • Overall Height2-2/7"
  • StandardsCode 39, Code 128, EAN-8, EAN-13, GS1-128 (UCC/EAN-128), UPC-A, UPC-E, I-2/5 (ITF), CODABAR
  • Includes2/3" (18mm) Laminated TZ Starter Tape, AC Adapter, Carry/Storage Case and User's Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Rated 4.6 out of 5 by 16reviewers.
Rated 5 out of 5 by PT-2030VP I really like being able to take this label maker anywhere. April 13, 2015
Rated 5 out of 5 by Easy & ready to go Very easy to use. Quick Instructions. Great printed labels. Nice pre-filled label titles. September 30, 2014
Rated 5 out of 5 by good purchase good price and mobility drew me to this product. I was not disappointed in it. The product is very convient and easy to use. August 1, 2014
Rated 5 out of 5 by pt-2030vp Love Love Love it Easy to use and i am not a technical genius. Directions were easy to follow I would definitely recommend to my friends and family. May 12, 2014
Rated 3 out of 5 by Needlsessly large The discontinued P-20 label maker was a handier size. October 21, 2013
Rated 5 out of 5 by PT-2030VP Labler Works Great! I bought this labeler mainly because of its carry case. I have several other Brother labelers which deliver excellent performance and this one does too. The case makes it easy to transport and use at worksites. Thank you Brother! March 24, 2013
Rated 4 out of 5 by Good Labeler with an issue The labeler produce good labels, it has many features to improve the quality of the printed labels, but, the issue that I have with this unit is that also produce to much waste, more than an inch per label, even setting it up to the narrow margin. There is not a setting to avoid the 'mandatory' feeding at the beginning of the label, this is along with the set margin given before and after the printing. February 27, 2013
Rated 3 out of 5 by It is a nice labeler, however, due to poor design, every label you print creates a wasted 1 inch of tape that has to be cut off. If it was designed to create waste to increase sale of tape, the designers did a good job. On the bright side, they did have enough sense to print two dots as a cut here marker to make the label centered. January 24, 2013
  • 2015-04-24T19:43:39.262-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_16, tr_16
  • loc_en_US, sid_13C583, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.