Skip Content

Label Printer,6-5/7 In. W,5-4/5 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Label Printer, 6-5/7 In. W, 5-4/5 In. H

Price $419.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 23M332
  • Mfr. Model # QL1050
  • UNSPSC # 44102405
  • Catalog Page # 2154
  • Shipping Weight 6.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Label Printer
  • Print Type True Type
  • Tape Width 4"
  • Tape Length Up to 100 ft.
  • Color Black
  • Material Plastic
  • Printhead Thermal
  • Font Size 6, 8, 12
  • Max. Lines of Print Unlimited
  • For Use With DK Rolls
  • Display (3) Color LED
  • Overall Length 8-2/3"
  • Overall Width 6-5/7"
  • Overall Height 5-4/5"
  • Standards Code 39, 1-2/5, UPC-A, UPC-E, EAN 13, EAN 8, CODABAR (NW-7), Code 128, EAN 128, ISBN-2, ISBN-5, PDF417
  • Includes Label Design Software, Power Cable, (1) DK-1241 Large Shipping Labels Starter Roll (40 Labels), (1) DK-2205 Continuous Paper Label Starter Roll, USB Cable, User's Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Prints paper labels up to 4"W for envelopes, shipping labels, and badges. Features auto cutter and 69 label-per-minute print speed, up to 300 dpi resolution.

Alternate Search Terms

Rated 3.8 out of 5 by 5reviewers.
Rated 5 out of 5 by A GREAT PRODUCT I love this machine.It does everything i want.I would recommend to anyone. October 12, 2015
Rated 1 out of 5 by DOA Basically Upon opening the new box, I installed the software and then plugged in the unit. It didn't go on. I tried many different outlets to plug it into, then I called customer service, which wasn't much help. While talking with them it all of a sudden went on. I managed to print out a few labels and all looked good. The weekend went by and I was all ready to print out some more labels but again the unit would not go on at all, basically dead.For a new unit to just not even turn on was just not acceptable. March 11, 2015
Rated 3 out of 5 by Would have been a great printer We have used 7 of these printers for over 4 years and they continue to perform just as well as they did the day we got them. As with any machine, you have to perform maintenance to keep them operating in top condition. The only negative is the Brother labels we use have doubled in price over the last 3 years making this printer less desirable than it otherwise would be. March 15, 2014
Rated 5 out of 5 by Works great! We have used it for a year and has been very useful. We make a ton of labels and we have never had any problems with our machine. March 13, 2014
Rated 5 out of 5 by Labels My label maker is most helpful in my home office as I keep my files organized. It has always worked well for my family and my grandchildren love it. So do I. March 13, 2014
  • 2015-11-29 T19:11:53.152-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_5, tr_5
  • loc_en_US, sid_23M332, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.