Skip Content

 
Ventilator, In Line close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ventilator, In Line

BROAN


Technical Specs

  • ItemIn-Line Ventilator 
  • Voltage120VAC 
CFM @ 0.000-In. SP
Please Select
Duct Dia.
Please Select
Select items to compareView Compare
10 Products
Compare /
Item #
Mfr.
Model #
CFM @ 0.000-In. SP
Duct Dia.
Availability
Price
Qty
L100L
121
6"

$189.50 / each

Fan,Losone,100 CFM
Catalog Page #  4125 

Price: $189.50 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP121
  • Voltage120VAC
  • Duct Dia.6"
L1500L
1275
12"

$749.00 / each

Fan,In Line,1275 CFM
Catalog Page #  4125 

Price: $749.00 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP1275
  • Voltage120VAC
  • Duct Dia.12"
L150L
153
6"

$197.75 / each

Fan,In Line,150 CFM
Catalog Page #  4125 

Price: $197.75 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP153
  • Voltage120VAC
  • Duct Dia.6"
L200L
205
8"

$243.50 / each

Fan,In Line,200 CFM
Catalog Page #  4125 

Price: $243.50 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP205
  • Voltage120VAC
  • Duct Dia.8"
L250L
248
8"

$232.75 / each

Fan,In Line,250 CFM
Catalog Page #  4125 

Price: $232.75 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP248
  • Voltage120VAC
  • Duct Dia.8"
L300L
300
8"

$222.50 / each

Fan,In Line,300 CFM
Catalog Page #  4125 

Price: $222.50 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP300
  • Voltage120VAC
  • Duct Dia.8"
L400L
450

$374.50 / each

Fan,In Line,400 CFM
Catalog Page #  4125 

Price: $374.50 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP450
  • Voltage120VAC
L500L
546
10"

$429.25 / each

Fan,In Line,500 CFM
Catalog Page #  4125 

Price: $429.25 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP546
  • Voltage120VAC
  • Duct Dia.10"
L700L
704
10"

$450.75 / each

Fan,In Line,700 CFM
Catalog Page #  4125 

Price: $450.75 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP704
  • Voltage120VAC
  • Duct Dia.10"
L900L
930
12"

$593.50 / each

Fan,In Line,900 CFM
Catalog Page #  4125 

Price: $593.50 / each

Technical Specs

  • ItemIn-Line Ventilator
  • CFM @ 0.000-In. SP930
  • Voltage120VAC
  • Duct Dia.12"