Skip Content

Ventilator,Power Attic,115 V,1600 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ventilator, Power Attic, 115 V, 1600 CFM

Price $195.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C042
  • Mfr. Model # 356BR
  • UNSPSC # 40101502
  • Catalog Page # 4132
  • Shipping Weight 22.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Ventilator
  • TypeThermostatically Controlled Roof Mount
  • Voltage120
  • Hz60
  • HP1/5
  • Amps8.0
  • RPM1500
  • CFM @ 0.030-In. SP1600
  • Max. Attic Area (Sq.-Ft.)2285
  • Free Air Intake Required (Sq.-Ft.)5.5
  • Dome Dia. (In.)23-1/4
  • Dome MaterialBrown Paintable PVC Plastic
  • Thermostat Temp. (Deg. F)70 to 130
  • IncludesThermally Protected Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 356BR

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I had purchased an other model about 10 - 11 years ago from Grainger and the motor started making a loud noise so I purchased this one, which is the highest CFM that I could get. I think I went over board and could of used a lower CFM but this one cools my attic great. Bigger is better!!! July 19, 2012
  • 2015-08-27T19:38:07.275-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5C042, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
3 years, 3 months ago
by
Read all my Q&A
 
Please wait while more information about navarro is loaded.
Additional information about navarro could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following.
"This ventilator is for roof mount use only". For wall mount ventilators you may want to look at our wall mount shutter fans. 1HLA4, is a good example.

Thank you for using Grainger Ask and Answer.

Disclaimer:

The source for the answers given by Grainger in Ask and Answer are based on the information provided with the question, which may not be complete or may not apply to other situations, and based on product literature and informational materials, the content of which is provided by Grainger’s product suppliers. Grainger disclaims liability for any information it provides in Ask and Answer which later may be alleged or determined by a court of law to be inaccurate or incorrect. The answers given by Grainger in Ask and Answer are not intended to replace or supplement any professional, engineering or other consultation services available to its product users. Always read, understand, and follow the product information and instructions provided by the manufacturer.
Gender: Male
Age: 35 to 44
3 years, 3 months ago
by
Lincolnshire, IL, USA
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
NO, its a roof top only.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Kingdom888 is loaded.
Additional information about Kingdom888 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about Brainismissing is loaded.
Additional information about Brainismissing could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger will warranty your item for 1 year from date of purchase. You may purchase an additional 2 years of warranty coverage for your fan for an additional $35.95 by purchasing our Triple Guard Warranty, giving you a total of 3 years of coverage.
3 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:56:52.162-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C042, prod, sort_default
1 of 1
  • 2015-08-27T19:56:52.164-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C042, prod, sort_default
1 of 1