Skip Content

Ventilator,Power Attic,115 V,1050 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ventilator, Power Attic, 115 V, 1050 CFM

Price $145.05 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5C041
  • Mfr. Model # 350BR
  • UNSPSC # 40101502
  • Catalog Page # 4132
  • Shipping Weight 15.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemAttic Ventilator
  • TypeThermostatically Controlled Roof Mount
  • Voltage120
  • Hz60
  • HP1/15
  • Amps3.6
  • RPM1000
  • CFM @ 0.030-In. SP1050
  • Max. Attic Area (Sq.-Ft.)1500
  • Free Air Intake Required (Sq.-Ft.)3.5
  • Dome Dia. (In.)23-1/4
  • Dome MaterialBrown Paintable PVC Plastic
  • Thermostat Temp. (Deg. F)70 to 130
  • IncludesThermally Protected Motor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Vents hot air from the attic to help reduce air conditioner strain and lower overall energy costs.

Repair Parts

Displaying repair parts for model:
  • 350BR

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Much Improved Product This model replaced an older Broan ventilator installed around 15 years ago. This newer model is much quieter, has a better thermostat adjustment and is definitely more efficient. March 10, 2014
  • 2015-09-03T19:54:22.029-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5C041, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(3 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about kiymah is loaded.
Additional information about kiymah could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Hello. The rough opening of the hole needed is 14.5 inches in diameter.

Thank you for using Grainger Ask and Answer.
2 months, 1 week ago
by
Read all my Q&A
 
Please wait while more information about HeatherR74 is loaded.
Additional information about HeatherR74 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Grandma416 is loaded.
Additional information about Grandma416 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This item Includes Built In Thermostat.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 6 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
+2points
2out of 2found this answer helpful.
Was this helpful?helpful2unhelpful0
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about premier is loaded.
Additional information about premier could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This ventilator has a 22.25" square base dimension.

Thanks for using Grainger Ask and Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-09-03T19:44:58.471-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C041, prod, sort_default
1 of 1
  • 2015-09-03T19:44:58.473-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5C041, prod, sort_default
1 of 1