Skip Content

Switch,Three Function,Rocker,15 A,Ivory close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Switch, Three Function, Rocker, 15 A, Ivory

Clearance Price $37.00 / each

Price $39.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5C098
  • Mfr. Model # 65V
  • UNSPSC # 39121507
  • Catalog Page # 4129
  • Shipping Weight 0.3 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Switch
  • Type Rocker, 3-Function
  • Voltage 120
  • Max. Amps 20
  • Fits Single Gang Box Sized to NEC Requirements
  • Switch Color Ivory
  • Plate Color Brass
  • Agency Compliance UL Listed
  • Includes Three Independent 120 Volt, 15 Amp Rocker Switches (20 Amps Total) for Light, Night-light and Fan
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by needs instructions would be nice to have some tips on which wires should go where February 20, 2013
  • 2015-11-25 T19:30:18.252-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5C098, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.