Skip Content

Variable Speed Control close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Variable Speed Control

Price $30.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C331
  • Mfr. Model # 57V
  • UNSPSC # 39121510
  • Catalog Page # 4129
  • Shipping Weight 0.3 lbs.
Country of Origin Hong KongCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpeed Control
  • TypeRotary, Adjustable
  • Voltage120
  • Max. Amps3
  • Max. Wattage360
  • Switch ColorIvory
  • Plate ColorIvory
  • Height (In.)4
  • Width (In.)1-3/4
  • Depth (In.)1-1/8
  • FitsSingle Gang Box
  • For Use WithAll Broan Fans with Appropriate Amp Rating Except Ceiling Paddle Fans
  • Agency ComplianceUL Listed
  • IncludesBuilt-in Radio Noise Suppressor
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about Jeffrey1955 is loaded.
Additional information about Jeffrey1955 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
It would be best if you called into Grainger's Pneumatic department at 1-800-GRAINGER to further discuss a speed control for that blower.

Thanks for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about adaml is loaded.
Additional information about adaml could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

fan/switch compatibility

I am curious to see if the Broan fan item#5c053 is compatible with the Broan variable switch item#4c331. Thanks for your help.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Jason954 is loaded.
Additional information about Jason954 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Yes this will work with the 5c053.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-23T20:07:25.656-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C331, prod, sort_default
1 of 1
  • 2015-04-23T20:07:25.658-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C331, prod, sort_default
1 of 1