Skip Content

Roof Vent Kit,Flexible Duct,8 ft. L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Roof Vent Kit, Flexible Duct, 8 ft. L

Price $33.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3WE95
  • Mfr. Model # RVK1A
  • UNSPSC # 40141901
  • Catalog Page # 3691
  • Shipping Weight 2.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the BROAN roof cap vent kit to vent heat, moisture, and odors from bathrooms, showers, and recreation rooms. Designed for 3" and 4" ductwork.

Note: Not recommended for dryer venting.

View More

Technical Specs

  • Item Roof Vent Kit
  • Insulation Value R 4.2
  • Inside Dia. 4"
  • Wall Thickness 1/8"
  • Vapor Transmission 0.05
  • Material Flexible Duct
  • Length 8 ft.
  • Max. Air Flow 5000 fpm
  • Max. Pressure 6"WC
  • Max. Temp. 180 F
  • Low Temp. Deg. -20 F
  • For Use With Heating and Cooling Systems
  • Standards UL 181
  • Includes 4" Diameter Metal Duct Connector, (2) 4" Clamps, 4 to 3" Reducer, 8 ft. Long x 4" Diameter Flexible Metal Ducting, Mfr. No. 636 Roof Jack for 3 and 4" Ducts
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Rated 2.7 out of 5 by 3reviewers.
Rated 5 out of 5 by For Master Bath The Master Bath has a window but cannot use in the Winter. Installation was ok. The trips back and forth to the attic was a bother. Fan draws out the moisture. Purchased a higher priced product to get the lower sound decib as bathroom is very small. Works really well. September 2, 2015
Rated 1 out of 5 by Conflicting information? This kit comes with flex pipe. Q & A number 6 from Broan customer service on this website advises to use rigid ductowrk when connecting to exhaust fans. Considering that this product is advertised as an bath and ventilation fan, can you enumerate as to why you include flex pipe with the product? May 30, 2014
Rated 2 out of 5 by Why don't you make a 6" collar for your 6" ducted fans? For bathroom exhaust fan applications, studies have shown that a 6" duct has much less resistence than a 4" duct, thus maintaining the CFM output. In fact, your most efficient line of fans come with a 6" duct. Good weatherization practices require a secure attachment to a dedicated roof vent. Why not make a roof vent with a 6" collar. For that matter, why not also make a roof vent with 7" collar for your range hood fans? July 9, 2013
  • 2016-05-04 T22:22:34.103-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_3WE95, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.