Skip Content

Roof Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Roof Cap

Price $48.90 / each

Please sign in or register to access lists

Go

Ship to: 23630 (Change)

Go

Invalid Zip Code

NEWPORT NEWS branch 553

  • Item # 2C504
  • Mfr. Model # 634
  • UNSPSC # 40101605
  • Catalog Page # 4129
  • Shipping Weight 5.45 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemRoof Cap
  • Fits Duct Size (In.)3-1/4 x 10 to 8" Rd.
  • Flange Size (In.)14-1/4 x 18-3/4
  • Cap Height (In.)6-5/8
  • Cap Width (In.)10-1/4
  • Construction MaterialSteel
  • FinishBlack Epoxy
  • For Use WithVent Terminations
  • IncludesBuilt-in Bird Screen with Cushioned Backdraft Damper
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 634

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I like this vent over others because rain can not be blown in from the side like other vents. It also, has a flapper in it, so its closed unless the interior exhaust fan is on. Its a good seal. May 28, 2013
  • 2015-03-30T19:39:22.634-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_2C504, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.