Skip Content

 
Residential Electric Wall Heater close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Residential Electric Wall Heater


Technical Specs

  • Item Electric Wall Heater 
  • Heater Type Light Commercial/Residential 
  • Color White 
  • Wall Opening Depth 3-3/4" 
Voltage
Please Select
Watts
Please Select
Wall Opening Width
Please Select
BtuH
Please Select
Amps AC
Please Select
Wall Opening Height
Please Select
Mounting Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
7 Products
Compare /
Product #
Mfr.
Model #
Voltage
Watts
Wall Opening Width
BtuH
Amps AC
Wall Opening Height
Mounting Type
Price
Qty
Please use Qty box to add item(s) to cart.
170
120/208/240
1000/500 @ 120V; 750 @ 208V; 1000 @ 240V
10-1/4"
3413/1707 @ 120V; 2560 @ 208V; 3413 @ 240V
4.16/8.13, 3.61/4.16
7-3/4"
Recessed or Surface

$169.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $169.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 120/208/240
  • Watts 1000/500 @ 120V; 750 @ 208V; 1000 @ 240V
  • Wall Opening Width 10-1/4"
  • BtuH 3413/1707 @ 120V; 2560 @ 208V; 3413 @ 240V
  • Color White
  • Amps AC 4.16/8.13, 3.61/4.16
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Recessed or Surface
120
120/208/240
500/1000, 750/1000
10-1/4"
1707/3413, 2560/3413
4.16/8.13, 3.61/4.16
7-3/4"
Surface

$193.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $193.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 120/208/240
  • Watts 500/1000, 750/1000
  • Wall Opening Width 10-1/4"
  • BtuH 1707/3413, 2560/3413
  • Color White
  • Amps AC 4.16/8.13, 3.61/4.16
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Surface
174
120/208/240
750/1500, 1125/1500
10-1/4"
2560/5120, 3840/5120
6.25/12.5, 5.41/6.25
7-3/4"
Recessed or Surface

$174.75 / each

Enter location to check availability
Catalog Page #  3829 

Price $174.75 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 120/208/240
  • Watts 750/1500, 1125/1500
  • Wall Opening Width 10-1/4"
  • BtuH 2560/5120, 3840/5120
  • Color White
  • Amps AC 6.25/12.5, 5.41/6.25
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Recessed or Surface
124
120/208/240
750/1500, 1125/1500
10-1/4"
2560/5120, 3840/5120
6.25/12.5, 5.41/6.25
7-3/4"
Surface

$195.25 / each

Enter location to check availability
Catalog Page #  3829 

Price $195.25 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 120/208/240
  • Watts 750/1500, 1125/1500
  • Wall Opening Width 10-1/4"
  • BtuH 2560/5120, 3840/5120
  • Color White
  • Amps AC 6.25/12.5, 5.41/6.25
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Surface
178
208/240
750/1500, 1000/2000
10-1/4"
2560/5120, 3413/6827
3.61/7.21, 4.16/8.33
7-3/4"
Recessed or Surface

$198.75 / each

Enter location to check availability
Catalog Page #  3829 

Price $198.75 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 208/240
  • Watts 750/1500, 1000/2000
  • Wall Opening Width 10-1/4"
  • BtuH 2560/5120, 3413/6827
  • Color White
  • Amps AC 3.61/7.21, 4.16/8.33
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Recessed or Surface
128
208/240
750/1500, 1000/2000
10-1/4"
2560/5120, 3413/6827
3.61/7.21, 4.16/8.33
7-3/4"
Surface

$199.50 / each

Enter location to check availability
Catalog Page #  3829 

Price $199.50 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 208/240
  • Watts 750/1500, 1000/2000
  • Wall Opening Width 10-1/4"
  • BtuH 2560/5120, 3413/6827
  • Color White
  • Amps AC 3.61/7.21, 4.16/8.33
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 7-3/4"
  • Mounting Type Surface
192
208/240
750/1500, 1000/2000
14-1/4"
2560/5120, 3413/6827
3.61/7.21, 4.71/8.33
18"
Recessed or Surface

$377.00 / each

Enter location to check availability
Catalog Page #  3829 

Price $377.00 / each

Technical Specs

  • Item Electric Wall Heater
  • Heater Type Light Commercial/Residential
  • Voltage 208/240
  • Watts 750/1500, 1000/2000
  • Wall Opening Width 14-1/4"
  • BtuH 2560/5120, 3413/6827
  • Color White
  • Amps AC 3.61/7.21, 4.71/8.33
  • Wall Opening Depth 3-3/4"
  • Wall Opening Height 18"
  • Mounting Type Recessed or Surface
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More