Skip Content

Replacement Motor close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Replacement Motor

Price $84.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1AAC5
  • Mfr. Model # 97009316
  • UNSPSC # 26101604
  • Catalog Page # 4132
  • Shipping Weight 4.46 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemReplacement Motor
  • For Use With Mfr. Model Number350BR
  • For Use WithMfr. No. 350BR

Compliance and Restrictions

    Details

    Broan
    Thermostat and motor are accessible from outside. Mesh screens keep birds out. Easily mount between rafters. Precision-balanced 14" metal blade, 3-7/8"H splash guard to keep out rain, and heavy-gauge metal flashing.
    Automatic Roof-Mount Attic Ventilators

    • Motors: thermally protected, 120V/60 Hz
    Blend into most roof designs and save energy costs by circulating air, cooling the attic, and reducing overall air conditioner strain.
    UL Listed.

    Alternate Products


    Rated 3 out of 5 by 2reviewers.
    Rated 5 out of 5 by Very quiet motor good replacement for my attic power fan. Easy to hook up. July 22, 2013
    1-2 of 2

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    2 years, 10 months ago
    by
    Anonymous
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    "CLOCKWISE SHAFT END.1/2""x 2 3/4"" shaft."
    2 years, 10 months ago
    by
    Anonymous
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    1 of 1
    1 of 1