Skip Content

Recessed Fan,70 CFM,1.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Recessed Fan, 70 CFM, 1.2A

Price $156.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LA31
  • Mfr. Model # 744
  • UNSPSC # 40101604
  • Catalog Page # 3685
  • Shipping Weight 9.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ventilated fan/light disappears into ceiling with other recessed lights. 7-1/8"H housing is appropriate for new construction and 2" x 8" ceiling joists. Type IC housing. Ideal for use over bathtubs and showers when connected to a GFCI-protected branch circuit. Uses a 75W lamp (No. 6VR77 spot or No. 6VR82 flood), sold separately.

View More

Technical Specs

  • Item Recessed Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 1.5
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater No
  • Amps 1.2
  • Watts 125
  • Nominal RPM 1000
  • Grille Length 7-3/8" Dia.
  • Grille Width 7-3/8" Dia.
  • Housing Height 6-3/4"
  • Housing Length 8-1/4"
  • Housing Width 12-3/4"
  • Housing Material 26 ga. Galvanized Steel
  • Grille Material Matte White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, cUL Listed, HVI Certified
  • Requires 75W Lamp R30 (75PAR30L/H/10-120V)
  • Includes Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.