Skip Content

Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Range Hood, 30 In

Price $95.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6C497
  • Mfr. Model # 423001
  • UNSPSC # 40101502
  • Catalog Page # 4130
  • Shipping Weight 12.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEconomy Lighted Range Hood
  • TypeVertically Vented, 2 Speed
  • ColorWhite
  • Voltage120
  • Amps2.0
  • Hz60
  • Air Delivery (CFM)190
  • Vertical CFM190
  • Vertical Sones6.0
  • High Speed Sones6.0
  • Width (In.)30
  • Height (In.)6
  • Depth (In.)17-1/2
  • Duct Opening7" Dia.
  • IncludesRocker Switches to Operate 2-speed Fan and Light, and 7" Dia Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Great overall Like this product very much but I do get rattling of the damper when the wind blows. Not sure if that is product or my house? March 10, 2014
  • 2015-04-26T19:39:38.908-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6C497, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

venting

Can this hood be vented from the back instead of the top
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about downstate is loaded.
Additional information about downstate could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This hood can be vented in several different configurations. One of the configurations is venting from the back.

Thank you for using Grainger Ask and Answer.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-26T19:54:24.370-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C497, prod, sort_default
1 of 1
  • 2015-04-26T19:54:24.372-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6C497, prod, sort_default
1 of 1