Skip Content

Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Range Hood, 30 In

Price $249.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

Required Accessories

  • Item # 4YG86
  • Mfr. Model # QS130WW
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 24.2 lbs.
Country of Origin MexicoCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLighted Range Hood
  • TypeConvertible 2 Speed
  • ColorWhite
  • Voltage120
  • Amps1.8
  • Hz60
  • Air Delivery (CFM)220/100
  • Low Speed Sones1.5
  • High Speed Sones5.0
  • Width (In.)30
  • Height (In.)7-1/4
  • Depth (In.)20
  • Duct Opening3-1/4 x 10" or 7" Dia.
  • Requires4YG81 Filter Kit for Vent-free Operation and (2) 4V100 Halogen Lamps
  • Includes2 Position Light Switch to Operate Cook Top Light or Night Light, and Provision for Venting Vertically (3 1/4 x 10" or 7" Round), Horizontally (3 1/4 x 10") or Vent-free

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • QS130WW

Alternate Products

Alternate Search Terms


Rated 4.4 out of 5 by 22reviewers.
Rated 5 out of 5 by this product runs very quiet I was looking to replace my old range hood and wanted quiet and good looking. The fit and finish are great and the perfermance is exactly what I wanted. Win Win February 9, 2015
Rated 5 out of 5 by It not only looks nice but its quiet and efficient Like I said, it's quiet, efficient and it has double lights that have high and low lighting and I can use it for a night light in the kitchen. It's also easy to clean. I'd recommend it to anyone. Mine is an Allure, black and streamline. February 7, 2015
Rated 5 out of 5 by MY BROAN This product is easy to use and has all the features needed for daytime use and nighttime use. I like the inset lights which prevent one's hands getting burnt because they can get hot. The two settings to pull up grease, etc., work great! I also like the streamline design and pleasant neutral color which compliments my kitchen nicely. February 6, 2015
Rated 4 out of 5 by nice for the price easy to install. works well on non vented setting with the charcoal filter. February 6, 2015
Rated 4 out of 5 by Does what I bought it for I renovated my old kitchen and needed light above the stove more than anything. This lights up nice with two different levels of brightness. The fan is a bit loud on high setting, but not unbearable. The fan really only works best for the back burners, the front ones are under the lights more than the fan area for my liking. February 6, 2015
Rated 4 out of 5 by Looks Good when installed Installation of this was easy. The exhaust works well even on low. I have mine ducted to go outside. The halogen lights were very reasonable in price, which made me happy. The fan/exhaust is very quiet on low but still removes steam/smoke, a little louder on high but that's expected. I would recommend this product to someone. November 16, 2014
Rated 4 out of 5 by A very functional and attractive appliance for the kitchen. We've enjoyed having this vent hood and it serves it's intended purpose well. I like the lighting features and design. It does require two strong people to install it though and the wiring may not line up correctly to match what you previously had (if this is a retrofit job). Very quiet to operate too. If you're doing a retrofit job, the vent exhuast stack may also be in a different position requiring you to perform some modification work to the stack or vent attachment area. September 5, 2014
Rated 5 out of 5 by Outstanding product Very easy to install, love the lighting and fan controls. Nice neat appearance, goes well with everything in our kitchen. Love the sound level.Would highly recommend this product . September 5, 2014
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.