Skip Content

Range Hood,30 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Range Hood, 30 In

Price $360.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C921
  • Mfr. Model # 883001
  • UNSPSC # 40101502
  • Catalog Page # N/A
  • Shipping Weight 31.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDeluxe Lighted Range Hood
  • TypeHorizontally or Vertically Vented, Adjustable Speed
  • ColorWhite
  • Voltage120
  • Amps4.5
  • Hz60
  • Vertical CFM360
  • Horizontal CFM350
  • Vertical Sones5.5
  • Horizontal Sones6.0
  • Width (In.)30
  • Height (In.)9
  • Depth (In.)20
  • Duct Opening3-1/4 x 10"
  • Requires4C923 Filter Kit for Vent-free Operation
  • Includes2-position Light Switch, Backdraft Damper and 3 1/4 x 10" Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by difficult to keep clean; light switch flimsy We have had one of these hoods for years. The alcoves --the hollow areas on either side of the blower up above the filters-- are impossible to keep clean. Also, oil and grease collects in the wells at the bottom of the filters, and the metal is sharp there, so it is easy to cut your fingers when wiping out those wells. A better design would eliminate nooks and crannies to make it as easy as possible to keep clean. The sliding on/off switch for lights is plastic and with repetitive use will one day snap, and it's expensive and a pain to repair, requiring complete disassembly of the unit and the purchase of an entire assembly, not just the broken part. That front panel should simply snap out to make such a repair, but it doesn't. The fan is relatively noisy when vented out the rear and running at or near top speed. It doesn't do a great job removing smoke such as when grilling a steak at a fairly high heat. The two small bulbs are in the front, and so the rear of the cooktop is not well lit. We bought the unit because of its size (33") but then Broan discontinued that size in the lineup. September 3, 2013
  • 2015-09-02T19:40:25.892-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4C921, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.