Skip Content

Hood,Convertible,30 In,200 CFM,SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hood, Convertible, 30 In, 200 CFM, SS

Price $301.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15J097
  • Mfr. Model # QT230SS
  • UNSPSC # 40101502
  • Catalog Page # 3692
  • Shipping Weight 17.9 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With this convertible range hood you can adjust rotary speed control. It features 4-way convertible installation: 3-1/4” x 10” vertical or horizontal, or vent-free operation.

View More

Technical Specs

  • Item Range Hood
  • Type Convertible
  • Color Stainless Steel
  • Voltage 120
  • Duct Opening 3 1/4 x 10.0" or 7" Dia.
  • Amps 1.7
  • Hz 60
  • Air Delivery (CFM) 200
  • Vertical CFM 200
  • Horizontal CFM 170
  • Vertical Sones 4.5
  • Horizontal Sones 4.5
  • High Speed Sones 4.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Requires Ductwork or Duct Free Filter
  • Includes Duct Connector for 3 1/4" X 10" and 7" Dia.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 3.8 out of 5 by 18reviewers.
Rated 5 out of 5 by Stylish stainless steel, variable speed fan. This range hood works effectively with useful multi-setting variable speed. Also has over head light with two settings that is very useful; the brighter setting helps with cooking and the lower setting is useful for a night light, or if you need subdued lighting all around to enjoy the meal you have just prepared. July 17, 2015
Rated 2 out of 5 by terrible workmanship the vent works ok, but the workmanship is terrible. spot welds are very visible and there are gaps in the seams that should be tight. it was very disappointing to open the box and find a third rate vent. we had hoped that we could show off our new range and hood, but we don't want guests to see this mess. July 17, 2015
Rated 5 out of 5 by Quiet, effective & attractive. I LOVE this hood. It was installed by a friend for me and it was a replacement for one that didn't have a damper. This one was easy to adapt for the damper, fits beautifully in the space I had for the old one and works great.The multiple speeds are super, the fan is quiet and the light is good and can even be turned down to use as a night light.In all, I highly recommend this range hood. The price was very reasonable and it looks great. February 12, 2015
Rated 4 out of 5 by This product performs wonderfully I am very happy with our purchase. It was easily installed and does the job well. I am especiallyhappy with the noise level.. It is quiet running. Thank you! February 6, 2015
Rated 4 out of 5 by Effective product The product works as advertised. The fan is a bit clinky at some speeds but it does the job. February 6, 2015
Rated 5 out of 5 by This product is effective. I purchased this product at the same time I purchased a new stove top. The installation was easy, the product looks great and has two buttons - 1 for light and one for exhaust. It's easy to operate. I would recommend it to my family and friends. March 14, 2014
Rated 5 out of 5 by Product value is great especially over time This hood has worked great. The lighting and effectiveness of the vent has been excellent. Easy to keep clean too! March 11, 2014
Rated 4 out of 5 by This product looks great and is a good value for the money This product looks great, is easy to install and does a good job of venting. It can be a little loud however. To overcome this you will have to run it at less than max speed. Just turn it on, then turn it down until the vibration noise, from the fan, is quiet enough for you, but still fast enough to vent. March 11, 2014
  • 2016-05-02 T01:31:43.741-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_18, tr_18
  • loc_en_US, sid_15J097, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.