Skip Content

Hood,30 In,160 CFM,Stainless close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hood, 30 In, 160 CFM, Stainless

Price $131.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15J082
  • Mfr. Model # 403004
  • UNSPSC # 40101502
  • Catalog Page # 3692
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This economy kitchen range hood has rocker switches that operate a 2-speed fan and 75W cook top light with a polymeric lens (lamp not included). It vents vertically or horizontally and features a washable aluminum filter.

View More

Technical Specs

  • Item Range Hood
  • Type Economy, Lighted
  • Color Stainless Steel
  • Voltage 120
  • Duct Opening 3 1/4 X 10.0"
  • Amps 2.0
  • Hz 60
  • Air Delivery (CFM) 160
  • Vertical CFM 160
  • Horizontal CFM 160
  • Vertical Sones 6.5
  • Horizontal Sones 6.5
  • High Speed Sones 6.5
  • Width (In.) 30
  • Height (In.) 6
  • Depth (In.) 17-1/2
  • Requires Ductwork
  • Includes Duct Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Search Terms

Customer Reviews


Rated 4.8 out of 5 by 6reviewers.
Rated 5 out of 5 by Much better than the otr microwave combo I had I have had microwave/exhaust hood combos for years, but when the last unit had its second magnetron go bad, I decided to switch back to just an exhaust hood. I like this much better as the exhaust is better and it is not as loud and the lighting is better. It also sets higher above the cooking area so I can see what I am doing better. This hood is fine and meets my needs quite well. I did buy the power cord rather than direct wiring. We had a difficult time getting a knockout plug removed as it apparently was not scored enough at the factory. We also had to add a filler board under our cabinets, but otherwise it installed fine. So overall I consider this to be better than what I was using before and would recommend this one to anyone looking for one. December 21, 2015
Rated 5 out of 5 by A terrific, functional cooking tool Our Broan 403004 has been a flawless addition to our new kithen. We really enjoy the two-speed fan, and the overhead light provides sufficient clarity to our culinary endeavors and clean-up as well. July 16, 2015
Rated 5 out of 5 by Great value at a great price To update our kitchen and match our new stainless steel appliances, we purchased an under the cabinet stainless steel hood. The product performs flawlessly (as did our old Broan hood) and the price we paid provides value. Installation was easy as many of the mounting features of the old hood were reusable with this model. February 6, 2015
Rated 5 out of 5 by Great product for the money. Very well built and does what I need it to do. Very easy to install took about 20 minutes to do the job. January 13, 2015
Rated 5 out of 5 by the helper I HAVE ORDERED AND DO HAVE INSTALLED MYSELF IN MY KITCHEN AND IS WORKING FINE ....GIVE MAINTENANCE AT TIME YOU SEE DIRT ACCUMULATIONS AND KEEP IT CLEAN , NEVER WAIT THE GREASE GET HARD INTO IT AND IS EASIER TO KEEP CLEAN A PLUS ALL THE TIME .... I AM HAPPY WITH THE PURCHASE .....GOOD LUCK March 10, 2014
Rated 4 out of 5 by Overall good product Good product for the price. Fan and light work well; fan on high is fairly loud, but I expect that would be the case with similar range hoods. My biggest complaint is that it extends about 4 inches lower than my old hood, which can be awkward, but the hood it replaced was over 50 years old. I didn't see anything smaller in my price range. March 10, 2014
  • 2016-04-27 T23:04:11.901-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_6, tr_6
  • loc_en_US, sid_15J082, prod, sort_default
1-6 of 6

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.