Skip Content

Ventilator,Kitchen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ventilator, Kitchen

Price $491.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YG83
  • Mfr. Model # L500K
  • UNSPSC # 40101502
  • Catalog Page # 4125
  • Shipping Weight 35.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeResidential Kitchen
  • CFM @ 0.000-In. SP506
  • CFM @ 0.100-In. SP484
  • CFM @ 0.125-In. SP481
  • CFM @ 0.250-In. SP460
  • CFM @ 0.375-In. SP435
  • CFM @ 0.500-In. SP418
  • CFM @ 0.625-In. SP389
  • CFM @ 0.750-In. SP337
  • CFM @ 0.875-In. SP301
  • CFM @ 1.000-In. SP231
  • Sones @ 0.100-In. SP @ 5 Ft.4.3
  • Voltage120VAC
  • Hz60
  • Amps2.2
  • Watts232
  • RPM700
  • Housing Length (In.)21-1/2
  • Housing Width (In.)12-1/4
  • Housing Height (In.)11-3/4
  • Discharge Height (In.)4-1/2
  • Discharge Width (In.)18-1/2
  • Grille Length (In.)14
  • Grille Width (In.)23-1/4
  • Grille MaterialMetal
  • Grille ColorWhite
  • Mounting LocationCeiling
  • VentingHorizontal or Vertical
  • IncludesPermanently Lubricated Motor, Automatic Back-draft Damper and Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • L500K

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Venitlation

I am looking to avoid having to remove a micrwave that is above the stove to add a range hood. Will this have the same effect as a hood if installed in the kitchen?
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about newyrker is loaded.
Additional information about newyrker could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following.

This ventilator is designed for residential kitchen use. It does not mount the same as a range hood but it will vent kitchen fumes to the outside.

Thank you for using Grainger Ask and Answer.
2 years, 4 months ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:39:20.106-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YG83, prod, sort_default
1 of 1
  • 2015-06-29T19:39:20.108-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YG83, prod, sort_default
1 of 1