Skip Content

Ventilator,Kitchen close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ventilator, Kitchen

Price $268.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Go

Ship to: 55401 (Change)

Go

Invalid Zip Code


PLYMOUTH branch 495

  • Item # 4YG82
  • Mfr. Model # L300KMG
  • UNSPSC # 40101502
  • Catalog Page # 3687
  • Shipping Weight 22.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a quiet solution for continuous ventilation needs, this high-capacity, low-vibration fan is ideal for conference rooms, public restrooms, and other commercial building applications. It can be ducted horizontally or vertically, and in-line ducting is available with a separate adapter. Features include a low-profile grille, an 8" round duct connector, a heavy-duty motor, and a single, metal centrifugal blower wheel. Use an electronic variable speed control, available separately, to adjust blower speed and sound level.

View More

Technical Specs

  • Item Exhaust Fan
  • Type Residential Kitchen
  • CFM @ 0.000-In. SP 286
  • CFM @ 0.100-In. SP 279
  • CFM @ 0.125-In. SP 277
  • CFM @ 0.250-In. SP 272
  • CFM @ 0.375-In. SP 268
  • CFM @ 0.500-In. SP 261
  • CFM @ 0.625-In. SP 253
  • CFM @ 0.750-In. SP 241
  • CFM @ 0.875-In. SP 222
  • CFM @ 1.000-In. SP 173
  • Sones @ 0.100-In. SP @ 5 Ft. 3.0
  • Voltage 120VAC
  • Hz 60
  • Amps 2.6
  • Watts 212
  • RPM 790
  • Housing Length (In.) 12-1/4
  • Housing Width (In.) 12-1/4
  • Housing Height (In.) 11-3/4
  • Discharge Dia. (In.) 8
  • Grille Length (In.) 14
  • Grille Width (In.) 14
  • Grille Material Metal
  • Grille Color White
  • Mounting Location Ceiling
  • Venting Horizontal or Vertical
  • Includes Permanently Lubricated Motor, Automatic Back-draft Damper and Duct Connector
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.