Skip Content

Fan,Bathroom,50 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan, Bathroom, 50 CFM

Price $92.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5E831
  • Mfr. Model # HD50
  • UNSPSC # 40101502
  • Catalog Page # 4123
  • Shipping Weight 6.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCeiling Ventilator
  • CFM @ 0.000-In. SP61
  • CFM @ 0.100-In. SP51
  • CFM @ 0.250-In. SP31
  • CFM @ 0.375-In. SP9
  • Sones @ 0.100-In. SP @ 5 Ft.1.5
  • Voltage120VAC
  • Hz60
  • Phase1
  • Full Load Amps0.40
  • Watts30
  • Motor RPM1070
  • Motor TypeShaded Pole
  • Motor EnclosureTotally Enclosed
  • Motor InsulationClass B
  • Grille MaterialMetal
  • Grille ColorWhite
  • Mounting PositionCeiling
  • Housing MaterialGalvanized Steel
  • Wheel MaterialPolymeric
  • Speed Control4C331 or 6E897
  • StandardsUL Listed
  • For Use WithGeneral Ventilation Applications
  • IncludesAutomatic Backdraft Damper
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Details

Heavy-duty fans designed for continuous operation in commercial applications. Ideal for ceiling use over bathtubs and showers. Prewired outlet box, built-in mounting bracket, and 4" dia. polymeric duct connector with built-in backdraft damper.

Repair Parts

Displaying repair parts for model:
  • HD50

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

what are the dementions

9 months ago
by
Read all my Q&A
 
Please wait while more information about mork is loaded.
Additional information about mork could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
I have emailed you the dimensions on this unit. Thank you for using Grainger.com Ask & Answer.
9 months ago
by
Read all my Q&A
 
Please wait while more information about PattiY is loaded.
Additional information about PattiY could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-26T19:44:17.725-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E831, prod, sort_default
1 of 1
  • 2015-08-26T19:44:17.727-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5E831, prod, sort_default
1 of 1