Skip Content

Fan,Ceiling,302 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fan, Ceiling, 302 CFM

Price $212.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TR53
  • Mfr. Model # L300
  • UNSPSC # 40101502
  • Catalog Page # 3687
  • Shipping Weight 20.75 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a quiet solution for continuous ventilation needs, this high-capacity, low-vibration fan is ideal for conference rooms, public restrooms, and other commercial building applications. It can be ducted horizontally or vertically, and in-line ducting is available with a separate adapter. Features include a low-profile grille, an 8" round duct connector, a heavy-duty motor, and a single, impact-resistant centrifugal blower wheel. Use an electronic variable speed control, available separately, to adjust blower speed and sound level.

View More

Technical Specs

  • Item Ceiling Ventilator
  • CFM @ 0.000-In. SP 312
  • CFM @ 0.100-In. SP 309
  • CFM @ 0.125-In. SP 308
  • CFM @ 0.250-In. SP 303
  • CFM @ 0.375-In. SP 296
  • CFM @ 0.500-In. SP 287
  • CFM @ 0.625-In. SP 273
  • CFM @ 0.750-In. SP 254
  • CFM @ 1.000-In. SP 219
  • Sones @ 0.000-In. SP @ 5 Ft. 2.8
  • Sones @ 0.100-In. SP @ 5 Ft. 2.9
  • Sones @ 0.125-In. SP @ 5 Ft. 2.9
  • Sones @ 0.250-In. SP @ 5 Ft. 3.3
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 2.60
  • Watts 212
  • Motor RPM 905
  • Motor Type Shaded Pole
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Max. Inlet Temp. 104 Degrees F
  • Housing Height 11-3/4"
  • Housing Width 12-1/4"
  • Housing Length 12-1/4"
  • Discharge Dia. 8"
  • Grille Length 14"
  • Grille Width 14"
  • Grille Material Polymeric
  • Grille Color White
  • Mounting Position Ceiling or Wall
  • Housing Material Galvanized Steel
  • Wheel Material Polymeric
  • Speed Control 4C331 or 6E897
  • Standards UL/cUL Listed
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 5 out of 5 by 2reviewers.
Rated 5 out of 5 by Easy to install This is the best product I have purchased in a long time. I works great. It's quiet. People can't believe the the fan is on it is so quiet. September 5, 2014
Rated 5 out of 5 by Ultra quiet and powerful We have clients using the Broan L-300 and the Greenheck SP-A290 both are rated at 300 cfm and about 2.8 sones. However, for some reason the Greenheck is super loud compared to the Broan. June 25, 2013
  • 2016-02-06 T19:55:04.184-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_4TR53, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Which models come in 220 v ?

We're looking for two (2) ceiling mounted bathroom exhaust fans. Our building's electric is 220.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Ginita is loaded.
Additional information about Ginita could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:32.558-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TR53, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:32.560-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4TR53, prod, sort_default
1 of 1