Skip Content

Bathroom Fan,70 CFM,12.8A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Bathroom Fan, 70 CFM, 12.8A

Price $156.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C379
  • Mfr. Model # 655
  • UNSPSC # 40101604
  • Catalog Page # 3683
  • Shipping Weight 13.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Remove air wherever needed with this compact ventilation fan. The white polymeric grille complements virtually any decor. The heater provides fast, even heat distribution. The fan and heater function independently or together. A 20-amp circuit is required, as well as a three-function control, available separately.

View More

Technical Specs

  • Item Bathroom Fan
  • CFM @ 0.100-In. SP 70
  • Sones @ 0.100-In. SP @ 5 Ft. 4.0
  • Duct Dia. 4"
  • Discharge Horizontal
  • Voltage 120V
  • Lighted Yes
  • Night-Light No
  • Hz 60
  • Phase 1
  • Heater Yes - Fan Forced
  • Heat Watts 1300
  • Amps 12.8
  • Watts 245
  • Grille Length 16-3/4"
  • Grille Width 10-5/8"
  • Housing Height 5-3/4"
  • Housing Length 14-1/4"
  • Housing Width 8-1/4"
  • Housing Material 23 ga. Steel
  • Grille Material White Polymeric
  • Mounting Location Ceiling
  • Humidity Sensing No
  • Motion Sensing No
  • Standards UL Listed, HVI Certified
  • Requires 100W Incandescent Lamp (100A-120V)
  • Includes Steel Mounting Brackets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Rated 3.8 out of 5 by 12reviewers.
Rated 5 out of 5 by good value for the price It was a little harder to install because we were replacing an old fan, so I had to do a lot of rewiring and drywalling. October 16, 2015
Rated 5 out of 5 by GREAT PRODUCT IT WAS A SNAP TO INSTALL THIS WAS A REPLACEMENT FOR AN EXISTING UNIT THAT HAD GOT TIRED, THE INSTALLATION WAS EASY AND WENT IN WITHOUT A PROBLEM. July 18, 2015
Rated 3 out of 5 by Loud and poor heat out put It's an average unit. It is louder than we thought, plus the heater doesn't put out like we hoped either. We have the same unit our smaller kid bathroom and still doesn't put out heat like we thought. Only had it for 2 months, so I can not comment on long life. If sound and heat is important, I would not suggest this model. December 18, 2013
Rated 4 out of 5 by Good value for the price, fairly quiet, good specs, easy installation. October 28, 2013
Rated 1 out of 5 by Heating element failed the first one of these units i bought lasted over 5 years before the heating element quit working, does nothing when the switch is flicked. for the price, i bought en entire second unit, believing that if one component went after 5 years, the rest couldnt be far behind. well, 18 months in and the heater went on the new one. Broan used to offer a 5 year warranty on this, but i've discovered that theyve since changed it to a 1 year. hmmmm and thew new one died after a year and a half, coincidence? October 18, 2013
Rated 3 out of 5 by The 655 is a mid level unit The 655 works fine but the light socket failed within 1.5 years and the light lens has yellowed from a 100W bulb during normal residential use. As a specifier of fans in the HVAC industry I give it a 5 out of 10 for short light socket life. September 10, 2013
Rated 5 out of 5 by Great Heater/ Exhaust Fan for small bathroom We have 2 of these units in our two smaller bathrooms. They work extremely well. We had them installed during the building of our home 6 years ago. They are still functioning just fine.In our master bath, which is considerably larger, we installed a larger version with more power. I believe it is the Broan QTX110HL. It also has a night light feature, which is nice. It also works extremely well. Our heating element just went out in that one, but we are replacing it for about $30.Very pleased with our choice of these products. Would not want to live without them! May 4, 2013
Rated 4 out of 5 by really warms up my bathroom! It works great, is so nice to have extra warmth in the bathroom in the winter! The only negative is that it's rather noisy. February 22, 2013
  • 2016-02-06 T19:54:40.890-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_12, tr_12
  • loc_en_US, sid_4C379, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Can this unit mount into the wall?

Or similar bathroom heater/fan units?
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about TeeJay is loaded.
Additional information about TeeJay could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per information provided by the supplier, this cannot be installed on a wall.
3 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:57:36.965-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C379, prod, sort_default
1 of 1
  • 2016-02-06 T19:57:36.966-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C379, prod, sort_default
1 of 1