Skip Content

Bathroom Fan,50 CFM,0.9A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bathroom Fan, 50 CFM, 0.9A

Price $26.40 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C374
  • Mfr. Model # 688
  • UNSPSC # 40101604
  • Catalog Page # 4123
  • Shipping Weight 3.3 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Fan
  • CFM @ 0.100-In. SP50
  • Sones @ 0.100-In. SP @ 5 Ft.4.0
  • Duct Dia.3"
  • DischargeHorizontal
  • Voltage120V
  • LightedNo
  • Night-LightNo
  • Hz60
  • Phase1
  • HeaterNo
  • Amps0.9
  • Grille Length9"
  • Grille Width9-1/4"
  • Housing Height3-5/8"
  • Housing Length7-1/4"
  • Housing Width7-1/2"
  • Housing Material25 ga. Galvanized Steel
  • Grille MaterialWhite Polymeric
  • Mounting LocationCeiling or Wall
  • Humidity SensingNo
  • Motion SensingNo
  • StandardsUL Listed, HVI Certified
  • IncludesBrackets for Mounting to Ceiling Joist or Wall Stud, Round Damper and Duct Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 688

Alternate Products


Rated 4.1 out of 5 by 10reviewers.
Rated 4 out of 5 by Inexpensive and easy to replace busted vent fan Was very easy to remove old one and put in new one. Literally plug and play. Interesting buying the whole unit was cheaper than just buying the replacement motor which I would have preferred since I did not need to replace the box and grille. September 4, 2014
Rated 5 out of 5 by Needed to replace existing fan and this model fit perfectly, is more quiet and was reasonably priced. What more do you need? Easy to install, quiet and a great price. Good product. March 26, 2014
Rated 5 out of 5 by it is a good product a reliable and powerful fan at a reasonable price. Will buy the same product in future. March 10, 2014
Rated 5 out of 5 by great price, clever design Great fan, maybe, if there is a deluxe model, it could be quieter, but its not too loud March 10, 2014
Rated 4 out of 5 by Over 6 months now and works great 6+ months ago i replaced my small bath's fan.i can not complain AT ALL..... for the price it sells this is absolutely amazing!!It removes foul air efficiently and works like a charm.With respect to noise level.... it is noisy, but i do not visit the toilet for reading or napping and have no problem with a little noise side-effect for 2-3 mins.I was very skeptical buying it because i thought it would not last for the ridiculous price i paid. So far so good... August 21, 2013
Rated 4 out of 5 by Loud but work well in smaller bath. Have this in both baths. Works great in 40 sq. ft. bath. Noisy is my complaint since it is next to my TV room & have to turn tv up when it is on.Builders also put same model Broan 688 k in my larger bath, 80- to 85 sq ft. I understand why it seems much quieter now. 50 cfm not enough power. No suction. July 30, 2013
Rated 3 out of 5 by Motor bearings fail. The bearings fail and the motor seizes up after a few years. I have several installed in my apartment building and I have to replace a motor unit every couple years. Higher quality bearings/lubricant should be used.Mike June 11, 2013
Rated 4 out of 5 by Good product I like the product because it last long. Had the original fan for 20 years. This is 2 nd time it been changed out. May 20, 2013
  • 2015-06-02T20:07:05.483-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_10, tr_10
  • loc_en_US, sid_4C374, prod, sort_default
2next>>

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Customer's fan has a loose connection to motor/ plug in wire? Is there an easy way to open connection?
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about turkeyslough is loaded.
Additional information about turkeyslough could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Please contact us at 1-800-Grainger to receive a copy of the parts list.

Thank you for using Grainger Ask & Answer
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-02T20:05:34.132-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C374, prod, sort_default
1 of 1
  • 2015-06-02T20:05:34.134-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C374, prod, sort_default
1 of 1