Skip Content

Fan,Room To Room,8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan, Room To Room, 8 In

Price $123.20 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C708
  • Mfr. Model # 511
  • UNSPSC # 40101502
  • Catalog Page # 4127
  • Shipping Weight 8.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeRoom to Room
  • CFM @ 0.100-In. SP180
  • Sones HVI4.5
  • Voltage120
  • Hz60
  • Amps0.9
  • Motor RPM1575
  • Housing Length (In.)Adj 3 to 5-1/2
  • Housing Width (In.)11-1/2
  • Housing Height (In.)11-1/2
  • Housing MaterialSteel
  • Grille Length (In.)13-1/2
  • Grille Width (In.)13-1/2
  • Grille MaterialPlastic
  • Grille ColorWhite
  • IncludesAdjustable Speed Switch With Positive Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 511

Alternate Products


Rated 3.8 out of 5 by 5reviewers.
Rated 1 out of 5 by Hello, I wonder if you have a large wall extractor emas, 200x200 - 3 or the like 110V.Also I need to know how to get the shipping chile (South America),, thanks claudio October 31, 2014
Rated 5 out of 5 by Gets it done! The throguh the wall fan moves the air just as I hoped. September 5, 2014
Rated 3 out of 5 by Not very impressed We are going on our 3rd motor for this unit. We use it to move air from our livingroom where the woodstove is and the rest of the house. January 5, 2014
Rated 5 out of 5 by THIS PRODUCT DOES AN EXCELLENT JOB OF MOVING AIR I USE THIS FAN TO MOVE WARM AIR FROM MY DEN WHICH IS HEATED BY A GAS LOG STOVE,TO THEOTHER ROOMS OF MY HOUSE. IT DOES AN EXCELLENT JOBAND IS VERY QUIET. THE DESIGN LOOKS NICE AND IS VERYEASY TO CLEAN AS NEEDED. February 21, 2013
Rated 5 out of 5 by EASY INSTALL EXCELLENT SERVICE. PRODUCT DOES WHAT WE WANTED IT TO. June 30, 2012
  • 2015-04-26T20:11:55.092-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_5, tr_5
  • loc_en_US, sid_4C708, prod, sort_default
1-5 of 5

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.