Skip Content

Fan,Room To Room,8 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan, Room To Room, 8 In

Price $146.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4C634
  • Mfr. Model # 511MG
  • UNSPSC # 40101502
  • Catalog Page # 4127
  • Shipping Weight 13.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExhaust Fan
  • TypeRoom to Room
  • CFM @ 0.100-In. SP180
  • Sones HVI4.5
  • Voltage120
  • Hz60
  • Amps0.9
  • Motor RPM1575
  • Housing Length (In.)Adj 3 to 5-1/2
  • Housing Width (In.)11-1/2
  • Housing Height (In.)11-1/2
  • Housing MaterialSteel
  • Grille Length (In.)13-1/2
  • Grille Width (In.)13-1/2
  • Grille Material22 Gauge Steel
  • Grille ColorWhite
  • IncludesAdjustable Speed Switch With Positive Off
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Room-to-Room Fans

• Motors: plug-in, permanently lubricated, 60 Hz Polymeric fan blades
Built-in adjustable-speed switch has positive Off position. Adjustable housing installs in various wall thicknesses. Steel grilles are white, powder-coated. Plastic grilles are white, paintable.
UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

How loud is the fan

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about royasine is loaded.
Additional information about royasine could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, air delivery shall be no less than 180 CFM and 3.5 Sones (Model 511). All air and sound ratings shall be certified by HVI. Units shall be U.L. listed. If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-29T19:38:59.260-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C634, prod, sort_default
1 of 1
  • 2015-08-29T19:38:59.262-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4C634, prod, sort_default
1 of 1