Skip Content

Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts 1250, BtuH 4266 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Electric Radiant Ceiling Heater, Surface, Voltage 120, Watts 1250, BtuH 4266

Price $116.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5EFR5
  • Mfr. Model # 154
  • UNSPSC # 40101810
  • Catalog Page # N/A
  • Shipping Weight 3.07 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Unit disperses heat evenly and extends only 2-3/4” from the ceiling. Satin-finish aluminum grille and a low-profile housing can complement any decor. Element provides 1250W of heat instantly with no waiting time.

View More

Technical Specs

  • Item Electric Radiant Ceiling Heater
  • Voltage 120
  • Watts 1250
  • Phase 1
  • Amps 10.7
  • BtuH 4266
  • Mounting Type Surface
  • Length 11"
  • Width 11"
  • Height 2-3/4"
  • Finish Satin Finish Aluminum Grille
  • Hz 60
  • kW 1.25
  • Features Chrome Alloy, Wire Element, Automatic Overheat Protection, Permanently Lubricated Motor
  • Manufacturers Warranty Length 1 yr.
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Customer Reviews


Rated 3 out of 5 by 3reviewers.
Rated 2 out of 5 by Doesn't Put Out Much Heat We have this heater installed in a very small bathroom and it barely warms the room. The heat does not get pushed down but seems to stay at the ceiling.On top of that, it is now going off after only about 10 minutes and we have had it for only a little more than 2 years with limited use.I would not recommend it. December 16, 2014
Rated 4 out of 5 by performs well and is a good value for the price. Original Thermador unit lasted 30 years. When it died I replaced it with a Broan unit which was disappointing in that it failed within just a year or so. I was hesitant to try another Broan unit, but the big box store salesman reported good results from his customers so I took a chance.I am happy to report that this unit was quick and easy to install, is performing well and reliably. It has exceeded my expectations and I am happy to recommend it to anyone in need of an electric bathroom heater.It is, in my opinion, a very good value.h g March 10, 2014
Rated 3 out of 5 by Affordable but wonder about longevity Product exactly replaced the one I had. I am concerned about quality of these heaters. The Broan heater I replaced was just a few years old. Nutone bathroom heaters used to last 25+ years (based on experience with my parent's house built in 1963) - not any more. August 25, 2013
  • 2016-04-27 T23:23:10.132-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_3, tr_3
  • loc_en_US, sid_5EFR5, prod, sort_default
1-3 of 3

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.