Skip Content

Fan,Losone,1500 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Fan, Losone, 1500 CFM

BROAN

Price: $751.50 / each

Please sign in or register to access lists

  • Item # 4TR45
  • Mfr. Model # L1500
  • UNSPSC # 40101502
  • Catalog Page # 4125
  • Shipping Weight 61.65 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemCeiling Ventilator
  • TypeInsulated
  • Wheel Dia. (In.)11
  • CFM @ 0.000-In. SP1578
  • CFM @ 0.100-In. SP1526
  • CFM @ 0.125-In. SP1513
  • CFM @ 0.250-In. SP1438
  • CFM @ 0.375-In. SP1371
  • CFM @ 0.500-In. SP1285
  • CFM @ 0.625-In. SP1198
  • CFM @ 0.750-In. SP1103
  • CFM @ 1.000-In. SP816
  • Sones @ 0.000-In. SP @ 5 Ft.8.6
  • Sones @ 0.100-In. SP @ 5 Ft.8.4
  • Sones @ 0.125-In. SP @ 5 Ft.8.4
  • Sones @ 0.250-In. SP @ 5 Ft.8.1
  • Voltage120VAC
  • Hz60
  • Phase1
  • Full Load Amps5.00
  • Speed1
  • Watts468
  • Motor RPM955
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureOpen
  • Motor InsulationClass B
  • Max. Inlet Temp. (Deg. F)104
  • Housing Height (In.)18
  • Housing Width (In.)18
  • Housing Length (In.)22
  • Duct Dia. (In.)12
  • Discharge Height (In.)8
  • Discharge Width (In.)12
  • Grille Length (In.)23-7/8
  • Grille Width (In.)19-7/8
  • Grille MaterialMetal
  • Grille ColorWhite
  • Mounting PositionCeiling or Wall
  • Housing MaterialGalvanized Steel
  • Wheel MaterialPolymeric
  • Speed Control4C254 or 6E898
  • Agency ComplianceUL/cUL Listed
  • For Use WithGeneral Ventilation Applications
  • IncludesAutomatic Backdraft Damper
How can we improve our Product Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model: L1500

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.