Skip Content

Fan,Ceiling,115 CFM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Fan, Ceiling, 115 CFM

Price $173.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4TR42
  • Mfr. Model # L100
  • NSN # 4140-01-459-0998
  • UNSPSC # 40101502
  • Catalog Page # 3687
  • Shipping Weight 19.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Offering a quiet solution for continuous ventilation needs, this high-capacity, low-vibration fan is ideal for conference rooms, public restrooms, and other commercial building applications. It can be ducted horizontally or vertically, and in-line ducting is available with a separate adapter. Features include a low-profile grille, a 6" round duct connector, a heavy-duty motor, and a single, impact-resistant centrifugal blower wheel. Use an electronic variable speed control, available separately, to adjust blower speed and sound level.

View More

Technical Specs

  • Item Ceiling Ventilator
  • CFM @ 0.000-In. SP 136
  • CFM @ 0.100-In. SP 115
  • CFM @ 0.125-In. SP 109
  • CFM @ 0.250-In. SP 93
  • CFM @ 0.375-In. SP 80
  • CFM @ 0.500-In. SP 65
  • CFM @ 0.625-In. SP 44
  • CFM @ 0.750-In. SP 12
  • CFM @ 0.875-In. SP
  • Sones @ 0.000-In. SP @ 5 Ft. 0.5
  • Sones @ 0.100-In. SP @ 5 Ft. 0.8
  • Sones @ 0.125-In. SP @ 5 Ft. 0.9
  • Sones @ 0.250-In. SP @ 5 Ft. 1.3
  • Voltage 120VAC
  • Hz 60
  • Phase 1
  • Full Load Amps 1.10
  • Watts 87
  • Motor RPM 640
  • Motor Type Shaded Pole
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Grille Material Polymeric
  • Grille Color White
  • Mounting Position Ceiling or Wall
  • Housing Material Galvanized Steel
  • Wheel Material Polymeric
  • Speed Control 4C331 or 6E897
  • Standards UL/cUL Listed
  • For Use With General Ventilation Applications
  • Includes Automatic Backdraft Damper
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.