Skip Content

Bathroom Fan,110 CFM,0.3A,35.5W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Bathroom Fan, 110 CFM, 0.3A, 35.5W

Price $210.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LA34
  • Mfr. Model # QTXE110
  • UNSPSC # 40101604
  • Catalog Page # 4121
  • Shipping Weight 12.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemBathroom Fan
  • CFM @ 0.100-In. SP110
  • Sones @ 0.100-In. SP @ 5 Ft.0.7
  • Duct Dia.6"
  • DischargeHorizontal
  • Voltage120V
  • LightedNo
  • Night-LightNo
  • Hz60
  • Phase1
  • HeaterNo
  • Amps0.3
  • Watts35.5
  • Nominal RPM700
  • Grille Length14"
  • Grille Width13"
  • Housing Height7-5/8"
  • Housing Length11-3/8"
  • Housing Width10-1/2"
  • Housing MaterialGalvanized Steel
  • Grille MaterialWhite Polymeric
  • Mounting LocationCeiling
  • Humidity SensingNo
  • Motion SensingNo
  • StandardsUL Listed, HVI Certified
  • IncludesMounting Brackets, Hanger Bars
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionENERGY STAR Rated
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR Rated.

Alternate Products


Rated 4.6 out of 5 by 7reviewers.
Rated 5 out of 5 by Will buy another Bought this while remodeling my master bathroom and was worth every penny!! Very quite and does a great job moving air. I take very hot showers and you can't even tell with this fan. Will be getting another one for my other bathroom. Only problem was with the flapper that keeps from having back flow but one call and a replacement part was on its way!! February 6, 2015
Rated 5 out of 5 by Excellent and quiet bath exhaust fan I installed 2 of the model QTXEN110, 110 CFM Ventilation Fans. One fan was a replacement in a 100 sq ft bathroom and the QTXEN110 is much quieter than its predecessor. The other was a new installation in a 50 sq ft bathroom. The fans were easy to install, but I had access above from the attic for both installations. The 6" duct helps keep this fan quieter than models using a 4" duct. The main features are simply the fan exchanges the air and clears the moisture, and it is quiet. I highly recommend Nutone fans, and for the size and features I need, this fan is excellent.. September 5, 2014
Rated 5 out of 5 by great fan Very easy to install. Great help from a Braon Rep. (via phone) to make this even quieter & mor efficient. Hardly hear it run. This fan has cleared up an on-going moisture problem in the bathroom at shower time. July 7, 2014
Rated 4 out of 5 by Relatively Quiet and Moves more air than the builder grade I don't know that I would agree that this fan is very quiet. But it is quieter and moves more air than the builder grade fan that we got with the house. Part of the problem with the noise from the fan might be due to the vaulted ceiling in the bathroom, Since it doesn't sit level it seems it rocks a little bit that may cause the extra noise.I definitely recommend using a timer switch for any bathroom fan. It's nice to be able to set it to 10 minutes on the way out so it will continue to suck the moisture out after you've left the bathroom but will automatically shut off. March 13, 2014
Rated 4 out of 5 by The fan is much more quiet than previous fan and has worked well for 2 plus years. Fan works well as advertised. I would purchase this fan again. February 20, 2013
Rated 4 out of 5 by Highly recommend I was stunned by how quiet this fan is!And the six-inch duct keeps the bathroom mirror clear, too!Can't give 5 stars because the hole I had to cut to get the box into (replacing underpowered unit) had to be cut slightly larger than the grill that covers it. It was quick to finish and paint, but it wasn't as easy as it might have been.Still, highly recommended. February 20, 2013
Rated 5 out of 5 by Outstanding Product No problems very quiet, easy installation, easy to keep clean. February 20, 2013
  • 2015-03-31T19:42:29.732-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_7, tr_7
  • loc_en_US, sid_4LA34, prod, sort_default
1-7 of 7

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.