Skip Content

Duct Free Bathroom Fan,1A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Duct Free Bathroom Fan, 1A

Price $47.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1UCF2
  • Mfr. Model # 682
  • UNSPSC # 40101604
  • Catalog Page # 4123
  • Shipping Weight 3.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDuct Free Bathroom Fan
  • DischargeHorizontal
  • Voltage120V
  • LightedNo
  • Night-LightNo
  • Hz60
  • Phase1
  • HeaterNo
  • Amps1
  • Grille Length8-1/2"
  • Grille Width8-1/2"
  • Housing Height3-3/4"
  • Housing Length7-1/8"
  • Housing Width7-1/8"
  • Housing MaterialGalvanized Steel
  • Grille MaterialWhite Polymeric
  • Mounting LocationCeiling or Wall
  • Humidity SensingNo
  • Motion SensingNo
  • StandardsUL Listed
  • IncludesCharcoal Filter
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • 682

Rated 4.5 out of 5 by 2reviewers.
Rated 5 out of 5 by Perfect for hard to vent areas This vent works great. Only caveat is you do need to make a note to change the carbon filter from time to time. They are not expensive, and they work, but not for ever. October 22, 2013
Rated 4 out of 5 by OK exhaust fan This fan was rather easy to install (depending where the room is and available power source). I would only recommend for small bath room. A little on the noisy side but does the job in removing moisture and odors. Good fan for the price. August 24, 2013
  • 2015-09-01T19:42:24.069-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_1UCF2, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What is the CFM of this fan?

1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about mt123 is loaded.
Additional information about mt123 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per Supplier the cfm on 1ucf2 is 40.
If you need additional information please contact us at 1-800-Grainger. Thank you for using Grainger.com Ask & Answer.
1 month ago
by
Read all my Q&A
 
Please wait while more information about KarenS is loaded.
Additional information about KarenS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:48:46.674-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCF2, prod, sort_default
1 of 1
  • 2015-09-01T19:48:46.676-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1UCF2, prod, sort_default
1 of 1