Skip Content

Heat Alarm,Thermistor,120VAC, 9V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Alarm, Thermistor, 120VAC, 9V


Price $54.60 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 20657 (Change)


Invalid Zip Code

LANHAM branch 896

  • Item # 2FTN6
  • Mfr. Model # HD6135FB
  • UNSPSC # 46191502
  • Catalog Page # 2487
  • Shipping Weight 0.53 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Heat Alarm
  • Detection Method Thermistor
  • Interconnection Capability Up to 18 Units
  • Power Source 120VAC, 9V
  • Audible Alert 85dB @ 10 ft., Audio
  • Visual Alert Red LED
  • Diameter 5-1/2"
  • Height 2-1/4"
  • Digital Readout No
  • Battery Backup Yes
  • Hush Button Yes
  • Test Button Yes
  • Locking Pin Yes
  • Operating Temp. -10 Degrees to 135 Degrees F
  • Standards UL539
  • Manufacturers Warranty Length 10 Year Limited
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Smoke and Combination Smoke/CO Alarms
Alarm Types: Ionization respond best to fast-raging fires. Photoelectric respond best to slow-smoldering fires. All interconnect units must interface directly with their own brand of interconnectable smoke and CO alarms.
Interconnectable Heat Alarm
• Meets UL539, CSFM, NFPA 72, NFPA 101 standards
Designed to give early warning of heat from fire. Alarm sounds before it reaches the fixed temperature rating of 135°F or when a rate of rise of 15°F per minute is sensed. Latching alarm identifies initiating alarm. Activated by most household remote controls to test or silence the alarm. Features green LED power-on indicator and red LED indicator when alarm is activated. 85dB horn. Operating temp.: 10° to 135°F. 120VAC, 60 Hz.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.