Skip Content

 
Tactical Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Tactical Flashlight, LED

BRITE-STRIKE


Technical Specs

  • ItemTactical Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Battery Size123A 
  • Body ColorBlack 
Price:$200-$300 
Lumens
Please Select
Length
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Lumens
Length
Availability
Price
Qty
BD-180-HLS-1C
290/170
3-1/2"

$212.25 / each

Tactical Flashlight,LED,Black,290/170 L
Catalog Page #  NA

Price: $212.25 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens290/170
  • Length3-1/2"
  • Body ColorBlack
BD-198-MH-2C
310
5"

$212.25 / each

Tactical Flashlight,LED,Black,310 L
Catalog Page #  NA

Price: $212.25 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens310
  • Length5"
  • Body ColorBlack
BD-198-HLS-2C
310/170
5"

$242.50 / each

Tactical Flashlight,LED,Black,310/170 L
Catalog Page #  NA

Price: $242.50 / each

Technical Specs

  • ItemTactical Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery Size123A
  • Lumens310/170
  • Length5"
  • Body ColorBlack