Skip Content

A/C Compressor,54,000 BtuH,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

A/C Compressor, 54,000 BtuH, 208/230V

Price $909.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5AGZ2
  • Mfr. Model # H22A543ABCA
  • UNSPSC # 40151607
  • Catalog Page # 4202
  • Shipping Weight 91.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemA/C Compressor
  • BtuH54,000
  • Voltage208/230
  • Phase1
  • Line Connection Suction I.D.7/8"
  • Line Connection Discharge I.D.1/2"
  • Refrigerant TypeR-22
  • Nominal HP4-1/2
  • Hz60
  • Amps24
  • Evaporating Temp @ ARI Standards45 Degrees F
  • Condensing Temp @ ARI Standards130 Degrees F
  • Ambient Temp @ ARI Standards90 Degrees F
  • Base Mount Length7-1/2"
  • Base Mount Width7-1/2"
  • Length9-1/2"
  • Width10-1/4"
  • Height16-1/2"
  • Potential Relay3AAR3*4A
  • Start Cap. MFD/Volts135 to 155/330
  • Run Capacitor MF/Volt45/440
  • Type of Compressor OilPOE
  • ApplicationA/C, Heat Pump Equipment
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/CSA
  • IncludesMotor Protector and Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • H22A543ABCA,
  • H22A543ABCA

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I see this is also for heat pump applications & has more than the two fittings that my A/C only unit has? I just cap off the extra ports? Thanks in advance.
Field of Industry:: Maint Mech.
Product used for:: Central A/C
Years purchasing from Grainger:: 10
3 years ago
by
Read all my Q&A
 
Please wait while more information about Smokey is loaded.
Additional information about Smokey could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This compressor can be used in A/C only applications. I would suggest calling our HVAC Tech Team to make sure this specific compressor will replace your existing compressor.

Thank you for using Grainger Ask and Answer.
Age: 35 to 44
3 years ago
by
Read all my Q&A
 
Please wait while more information about jmurillo is loaded.
Additional information about jmurillo could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-07-04T20:40:02.976-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AGZ2, prod, sort_default
1 of 1
  • 2015-07-04T20:40:02.978-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5AGZ2, prod, sort_default
1 of 1