Skip Content

A/C Compressor,44,000 BtuH,208/230V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

A/C Compressor, 44,000 BtuH, 208/230V

BRISTOL

Price: $749.50 / each

Please sign in or register to access lists

  • Item # 5AGY9
  • Mfr. Model # H22J44BABCA
  • UNSPSC # 40151607
  • Catalog Page # 4204
  • Shipping Weight 80.85 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemA/C Compressor
  • BtuH44,000
  • Voltage208/230
  • Phase1
  • Line Connection Suction I.D.3/4"
  • Line Connection Discharge I.D.1/2"
  • Refrigerant TypeR-22
  • Nominal HP4
  • Hz60
  • Amps21.4
  • Evaporating Temp @ ARI Standards45 Degrees F
  • Condensing Temp @ ARI Standards130 Degrees F
  • Ambient Temp @ ARI Standards90 Degrees F
  • Base Mount Length7-1/2"
  • Base Mount Width7-1/2"
  • Length8-3/4"
  • Width10-1/4"
  • Height15-3/4"
  • Potential Relay3ARR3*3S
  • Start Cap. MFD/Volts216 to 259/330
  • Run Capacitor MF/Volt65/370
  • Type of Compressor OilMineral
  • ApplicationA/C, Heat Pump Equipment
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/CSA
  • IncludesMotor Protector and Mounting Parts
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • H22J44BABCA

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.