Skip Content

A/C Compressor,140,000 BtuH,460V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

A/C Compressor, 140,000 BtuH, 460V

Price $3,830.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12N593
  • Mfr. Model # H22G144DBEE-S
  • UNSPSC # 40151607
  • Catalog Page # 4203
  • Shipping Weight 175.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemA/C Compressor
  • BtuH140,000
  • Voltage460
  • Phase3
  • Line Connection Suction I.D.1-1/8"
  • Line Connection Discharge I.D.7/8"
  • Refrigerant TypeR-22
  • Nominal HP12
  • Hz50/60
  • Amps21.6
  • Evaporating Temp @ ARI Standards45 Degrees F
  • Condensing Temp @ ARI Standards130 Degrees F
  • Return Gas Temp @ ARI Standards65 Degrees F
  • Ambient Temp @ ARI Standards95 Degrees F
  • Liquid Temp @ ARI Standards115 Degrees F
  • Base Mount Length9-1/2"
  • Base Mount Width9-1/2"
  • Length12-23/64"
  • Width12-23/64"
  • Height20-5/8"
  • Type of Compressor OilAlkylbenzene 150T
  • ApplicationA/C Equipment
  • Manufacturers Warranty Length1 yr.
  • StandardsUL/CSA
How can we improve our Technical Specifications?

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.