Skip Content

Silicone Heat Tape,3 x 120 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Silicone Heat Tape, 3 x 120 In

Price $321.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13P867
  • Mfr. Model # HSTAT301010
  • UNSPSC # 41102405
  • Catalog Page # N/A
  • Shipping Weight 3.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSilicone Heat Tape
  • SeriesHSTAT
  • Temp. Range50 to 425 Degrees F
  • Max. Temp.425 Degrees F
  • Accuracy+/- 10 Degrees F
  • Voltage120
  • Wattage1440
  • Amps12
  • Width3"
  • Length10 ft.
  • Features6 ft. Power Cord With Standard 2- Prong Plug (NEMA 1-15)
  • ControllerIncluded
  • StandardsCE, RoHS, REACH
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Will tape adhere to vertical application on a 6" SS tube.
5 months ago
by
Read all my Q&A
 
Please wait while more information about Ghaimes is loaded.
Additional information about Ghaimes could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

This tape is not adhesive. You would generally wrap it around the surface, SS tube in your case. You can add some sort of adhesive or RTV sealant to make it adhere, but then the tape would not be removable.

Thank you for using Grainger Ask and Answer
4 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-24T19:56:13.970-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P867, prod, sort_default
1 of 1
  • 2015-04-24T19:56:13.972-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_13P867, prod, sort_default
1 of 1