Skip Content

 
Spotlight close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Spotlight


Technical Specs

  • ItemSpotlight 
  • Battery TypeAlkaline 
Lamp Type
Please Select
Body Material
Please Select
Body Color
Please Select
Length
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Lamp Type
Body Material
Body Color
Length
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
800-2280-0
LED
ABS Plastic
Gray
8"

Limited Quantity Available

$51.30 / each

Spotlight,Gray,LED,300L,AA
Catalog Page #  744 

Clearance Price $51.30 / each

Price $57.00 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeLED
  • Battery TypeAlkaline
  • Body MaterialABS Plastic
  • Body ColorGray
  • Length8"
800-1303-0
Sealed Beam
Plastic
Yellow
9"

Limited Quantity Available

$49.14 / each

Spotlight,Yellow,Sealed Beam,1395L
Catalog Page #  NA

Clearance Price $49.14 / each

Price $54.60 / each

Technical Specs

  • ItemSpotlight
  • Lamp TypeSealed Beam
  • Battery TypeAlkaline
  • Body MaterialPlastic
  • Body ColorYellow
  • Length9"