Skip Content

Gen Purpose Spotlight,Gray,LED,300L,AA close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Gen Purpose Spotlight, Gray, LED, 300L, AA

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4CUK5
  • Mfr. Model # 800-2280-0
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 1.54 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

High-Intensity Portable Spotlights
Tough, weather-resistant spotlights deliver bright, tight beams of light. Comfortable to use, compact, and easy to store.

View More

Technical Specs

  • Item General Purpose Spotlight
  • Lamp Type LED
  • Lumens 300
  • Battery Type Alkaline
  • Number of Batteries 6
  • Battery Size AA
  • Batteries Included Yes
  • Lamp Life 100,000 hr.
  • Length 8.00"
  • Body Dia. 2.00"
  • Body Color Gray
  • Body Material ABS Plastic
  • Battery Burn Time 3 hr.
  • Switch Type On/Off
  • Light Output Modes High / Low / Off Trigger
  • Lens Material Polycarbonate
  • Beam Distance 197m
  • Water Penetration Rating None
  • Includes Batteries
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.