Skip Content

Industrial Handheld Light,LED,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Industrial Handheld Light, LED, Green

Price $48.10 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 9UMD0
  • Mfr. Model # 60101
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Catalog Group # E5633
  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety-Approved Flashlight
  • Lamp Type LED
  • Battery Size AA
  • Number of Batteries 3
  • Batteries Included No
  • Battery Burn Time 22 hr.
  • Length 7.13"
  • Lumens 90
  • Focus Fixed
  • Lamp Life 30K hr.
  • Body Color High Visibility Green
  • Body Material ABS Plastic
  • Body Dia. 1.25"
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Safety Rating Class 1 Div 1, Class 1 Div 2, Class 2 Div 1, Class 2 Div 2, Class 3
  • Safety Rated Yes
  • Battery Type Alkaline
  • Beam Distance 170m
  • Impact Resistance 1m
  • Water Penetration Rating Not Specified
  • Light Output Modes Single
  • Weight with Batteries 7 oz.
  • Standards Intrinsically Safe-IECEx Exia IIC T4 iaD T135C Ga, Da, ATEX II 1 GD Exia IIC T4 iaD T135C
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.