Skip Content

 
Safety-Approved Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Safety-Approved Flashlight, LED


Technical Specs

  • ItemSafety-Approved Flashlight 
  • Lamp TypeLED 
  • Body MaterialABS 
  • Battery SizeAA 
  • Lumens90 
  • Length7-1/8" 
Body Color
Please Select

Your Filters:

Clear All
Price
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
Body Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
60100
Black

$48.10 / each

Flashlight,LED,Black,90 L,AA
Catalog Page #  747 

Price $48.10 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens90
  • Length7-1/8"
  • Body ColorBlack
60101
High Visibility Green

$48.10 / each

Flashlight,LED,Hi-Vis Green,90 L,AA
Catalog Page #  NA

Price $48.10 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens90
  • Length7-1/8"
  • Body ColorHigh Visibility Green
60102
Orange

$48.10 / each

Flashlight,LED,Orange,90 L,AA
Catalog Page #  747 

Price $48.10 / each

Technical Specs

  • ItemSafety-Approved Flashlight
  • Lamp TypeLED
  • Body MaterialABS
  • Battery SizeAA
  • Lumens90
  • Length7-1/8"
  • Body ColorOrange