Skip Content

Right Angle Flashlight,Orange,LED,200 L close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Right Angle Flashlight, Orange, LED, 200 L

BRIGHT STAR

Price: $293.75 / each

Please sign in or register to access lists

  • Item # 48Z718
  • Mfr. Model # 510221
  • UNSPSC # 39111702
  • Catalog Page # 747
  • Shipping Weight 1.5 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemRight Angle Rechargeable Flashlight
  • Lamp TypeLED
  • Battery SizeAA
  • Battery TypeLithium-Ion
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time5 to 15 hr.
  • Length7"
  • Diameter3-1/2"
  • Candle Power35,000
  • Lumens200
  • FocusFixed
  • Battery Pack ReplacementMfr. No. 510201-N
  • Beam Distance374m
  • Body ColorOrange
  • Body MaterialNylon Polymer
  • Charging Time4 hr.
  • Cord Type120VAC
  • Impact Resistance1m
  • Lamp Life30,000 hr.
  • Lens MaterialPolycarbonate
  • Light Output200 lm
  • Light Output ModesSingle
  • Switch TypePush Button
  • Safety RatingClass 1, 2, 3 Div. 1 Groups A-G, Class 1, 2, 3 Div. 2 Groups C-G Operating Temp Code T3
  • Water Penetration RatingNot Specified
  • StandardsUL 913/CSA C22.2 NO 157
  • IncludesCharger, 120VAC Cord, Mounting Screws
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.