Skip Content

Lantern,6 Cell w/Charger,120VAC,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Lantern, 6 Cell w/Charger, 120VAC, Orange

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 48Z721
  • Mfr. Model # 07815
  • UNSPSC # 39111702
  • Catalog Page # 744
  • Shipping Weight 4.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLantern
  • Lamp TypeXenon XPR 12
  • Battery Size6 Cell
  • Number of Batteries1
  • Batteries IncludedYes
  • Battery Burn Time4.5 hr.
  • Battery TypeLithium Ion
  • Charging Time4.5 hr.
  • Length9.5"
  • Lumens264
  • Lamp Life100 hr.
  • Replacement LampsMfr. No. XPR 12
  • Body ColorOrange
  • Body MaterialNylon
  • Switch TypeToggle
  • Light Output150 lm
  • Impact Resistance1m
  • Safety RatingClass 1 Div 2 Groups A, B, C, D
  • IncludesCharger, Lithium Ion Battery, Strap, 120VAC Cord

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.