Skip Content

 
LED Lantern close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lantern

BRIGHT STAR


Technical Specs

  • ItemLantern 
  • Lamp TypeLED 
Battery Size
Please Select
Number of Batteries
Please Select
Body Material
Please Select
Body Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Battery Size
Number of Batteries
Body Material
Body Color
Availability
Price
Qty
08050
D
4
Polypropylene
Orange

$74.60 / each

Lantern,Safety Approved,LED,4D
Catalog Page #  749 

Price: $74.60 / each

Technical Specs

  • ItemLantern
  • Battery SizeD
  • Number of Batteries4
  • Lamp TypeLED
  • Body MaterialPolypropylene
  • Body ColorOrange
07912
Lime Green

$444.00 / each

LANTERN LIGHTHAWK LED G
Catalog Page #  752 

Price: $444.00 / each

Technical Specs

  • ItemLantern
  • Lamp TypeLED
  • Body ColorLime Green