Skip Content

Handheld Flashlight, Incandescent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, Incandescent

BRIGHT STAR


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeIncandescent 
BrandBRIGHT STAR 
Body Material
Please Select
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Body Color
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr. Model #
Body Material
Battery Size
Lumens
Length
Body Color
Availability
Price
Qty
2618
Polypropylene
D
50
8-1/8"
Yellow

$10.94 / each

Flashlight,Inc,Yellow,10,000 CP,D
Catalog Page #  NA

Price: $10.94 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialPolypropylene
  • Battery SizeD
  • Lumens50
  • Length8-1/8"
  • Body ColorYellow
19101
Tough Nylon
C
8-5/8"
Orange

$57.95 / each

Flashlight,Inc,Orange,50,000 CP,C
Catalog Page #  NA

Price: $57.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialTough Nylon
  • Battery SizeC
  • Length8-5/8"
  • Body ColorOrange
19102
Tough Nylon
C
8-5/8"
Yellow

$57.95 / each

Flashlight,Inc,Yellow,50,000 CP,C
Catalog Page #  NA

Price: $57.95 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeIncandescent
  • Body MaterialTough Nylon
  • Battery SizeC
  • Length8-5/8"
  • Body ColorYellow

Alternate Search Terms