Skip Content

Handheld Flashlight,LED,Orange close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Handheld Flashlight, LED, Orange

Price $32.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 48Z714
  • Mfr. Model # 15460
  • UNSPSC # 39111702
  • Catalog Page # 664
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Industrial Handheld Flashlight
  • Flashlight Grade Industrial
  • Lamp Type LED
  • Battery Size D
  • Number of Batteries 2
  • Batteries Included No
  • Battery Burn Time 200 hr.
  • Length 8.25"
  • Lumens 50
  • Lumens Range 50 to 99
  • Run Time on High Setting 200 hr.
  • Maximum Lumens Output 50
  • Focus Fixed
  • Lamp Life 30,000 hr.
  • Body Color Orange
  • Body Material Polypropylene
  • Switch Type Sliding Switch
  • Lens Material Polycarbonate
  • Safety Rating Class I, II, III, Div. 1, 2
  • Safety Rated Class I, Div. 1
  • Battery Type Alkaline
  • Beam Distance 88m
  • Impact Resistance Yes
  • Water Penetration Rating IP67
  • Light Output Modes High
  • Weight with Batteries 14.60 oz.
  • Standards UL
  • Includes S-Biner Clip
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.