Skip Content

Dye Tracer Wax Donuts,Yellow/Green,32 oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Dye Tracer Wax Donuts, Yellow/Green, 32 oz

BRIGHT DYES

Price: $206.50 / each

Please sign in or register to access lists

Check Availability
Typically in Stock
  • Item # 9HVA9
  • Mfr. Model # 104041
  • UNSPSC # 41111932
  • Catalog Page # 765
  • Shipping Weight 2.9 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemDye Tracer Wax Donuts
  • ColorYellow/Green
  • Size32 oz.
  • Concentration @ 1 PPM7400 gal./Donut
  • Application1000 to 50,000 gal.
  • Dissolves4 to 6 hr.
  • StandardsCertified NSF60 Safe For Use in Drinking Water
How can we improve our Product Specifications?

Details

Biodegradable Dye Tracers
Fluorescent dyes make water flow patterns easy to see, track, and map in lakes, reservoirs, septic systems, piping, and other bodies of water. Bright, vivid colors are easily detected in clear, deionized water in the range of 100 ppb of active ingredient—or just 10 ppb under a hand-held laboratory black light (UV).
Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.