Skip Content

Pressure Washer, Cold Water Type, 3000 psi Operating Pressure, 2.7 gpm Flow Rate close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Pressure Washer, Cold Water Type, 3000 psi Operating Pressure, 2.7 gpm Flow Rate

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 18C557
  • Mfr. Model # 20503
  • UNSPSC # 47121805
  • Catalog Page # N/A
  • Shipping Weight 66.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pressure Washer
  • Water Type Cold
  • Operating Pressure 3000 psi
  • Engine Size 190cc
  • Engine Brand Briggs and Stratton
  • Flow Rate 2.7 gpm
  • Fuel Type Gas
  • Gross Torque 7.75
  • Duty Rating Residential
  • Detergent Injection Siphon Tube
  • Height 37-1/2"
  • Width 21"
  • Length 30"
  • Hose Dimensions 1/4" x 30 ft.
  • Usable Hours per Week 10 to 20
  • Pump Drive Direct
  • Pump Type Axial Cam
  • Starter Type Recoil
  • Warranty 2 Year
  • Net Weight 61 lb.
  • Includes (4) Quick Connect Spray Tips, 30 ft. High-Pressure Hose, Engine Oil, Quick Set up Guide, Operators Manual, Wand
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.